LEGRIS

LEGRIS 3802 04 00 Elbow adapter Ø4mm

  • ERIKS:23216991
  • Manufacturer:0820099288116
Image 1
Image 2
Image 1
Image 2
Save to list

€43.42/ pieceexcl. VAT

€52.54incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 02/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3802
Manufacturer ID
3802 04 00
Shape
L-shaped
Material
Stainless steel 316L
Tube Outside Diameter
4 mm
Operating temperature
from -20 to 120 °C
Oscillation
No
D
4 mm
G
10 mm
L
21.5 mm