LEGRIS

LEGRIS 3801 12 17 Straight connector male Ø12mm x G3/8

  • ERIKS:12261416
  • Manufacturer:0820099859118
Image 1
Image 2
Image 1
Image 2
Save to list

€77.11/ pieceexcl. VAT

€93.30incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3801
Manufacturer ID
3801 12 17
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
12 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
G3/8
D
12 mm
F
21 mm
F1
9 mm
H
26.5 mm