LEGRIS

LEGRIS 3801 08 17 Straight connector male Ø8mm x G3/8

  • ERIKS:12261412
  • Manufacturer:0820099859071
Image 1
Image 2
Image 1
Image 2
Save to list

€39.78/ pieceexcl. VAT

€48.13incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3801
Manufacturer ID
3801 08 17
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
3/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
G3/8
D
8 mm
F
21 mm
F1
6 mm
H
20 mm