LEGRIS

LEGRIS 3801 08 10 Straight connector male Ø8mm x G1/8

  • ERIKS:12261410
  • Manufacturer:0820099859064
Image 1
Image 2
Image 1
Image 2
Save to list

€31.10/ pieceexcl. VAT

€37.63incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3801
Manufacturer ID
3801 08 10
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
8 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
G1/8
D
8 mm
F
15 mm
F1
5 mm
H
19 mm