LEGRIS

LEGRIS 3801 06 13 Straight connector male Ø6mm x G1/4

  • ERIKS:12261408
  • Manufacturer:0820099859040
Image 1
Image 2
Image 1
Image 2
Save to list

€29.16/ pieceexcl. VAT

€35.28incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3801
Manufacturer ID
3801 06 13
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/4
Operating temperature
from -20 to 120 °C
Oscillation
No
C
G1/4
D
6 mm
F
17 mm
F1
4 mm
H
18 mm