LEGRIS

LEGRIS 3801 06 10 Straight connector male Ø6mm x G1/8

  • ERIKS:12261407
  • Manufacturer:0820099288055
Image 1
Image 2
Image 1
Image 2
Save to list

€28.82/ pieceexcl. VAT

€34.87incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3801
Manufacturer ID
3801 06 10
Shape
Straight
Material
Stainless steel 316L
Tube Outside Diameter
6 mm
Thread type
External thread BSPP (G)
Thread Size
1/8
Operating temperature
from -20 to 120 °C
Oscillation
No
C
G1/8
D
6 mm
F
13 mm
F1
4 mm
H
18 mm