




€30.67/ pieceexcl. VAT
€37.11incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3800 |
Manufacturer ID | 3800 10 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
D | 10 mm |
G | 17.5 mm |
G1 | 15 mm |
H | 24.5 mm |
H1 | 14 mm |
H2 | 10.5 mm |
N | 20 mm |