




€19.55/ pieceexcl. VAT
€23.66incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3800 |
Manufacturer ID | 3800 04 00 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 120 °C |
Oscillation | No |
D | 4 mm |
G | 9.8 mm |
G1 | 8 mm |
H | 17 mm |
H1 | 8.5 mm |
H2 | 8.5 mm |
N | 11 mm |