




€17.64/ pieceexcl. VAT
€21.34incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3699 |
Manufacturer ID | 3699 12 13 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | G1/4 |
D | 12 mm |
E | 6.5 mm |
F | 16 mm |
G | 19.5 mm |
H | 29.5 mm |
J | 15 mm |
L | 31 mm |