




€10.76/ pieceexcl. VAT
€13.02incl. VAT
125 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3699 |
Manufacturer ID | 3699 08 13 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | G1/4 |
D | 8 mm |
E | 6.5 mm |
F | 16 mm |
G | 15 mm |
H | 21.5 mm |
J | 10 mm |
L | 23.5 mm |