




€9.78/ pieceexcl. VAT
€11.83incl. VAT
Sold per: 10Min. order: 10
550 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3699 |
Manufacturer ID | 3699 04 52 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 6x1 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | M6x1 |
D | 4 mm |
E | 4.5 mm |
F | 10 mm |
G | 10 mm |
H | 18 mm |
J | 7 mm |
L | 18 mm |