




€9.77/ pieceexcl. VAT
€11.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3699 |
Manufacturer ID | 3699 04 19 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | M5x0.8 |
D | 4 mm |
E | 3.5 mm |
F | 10 mm |
G | 10 mm |
H | 18 mm |
J | 7 mm |
L | 18 mm |