




€12.47/ pieceexcl. VAT
€15.09incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3675 |
Manufacturer ID | 3675 60 18 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | NPT3/8 |
D | 3/8 |
F1 | 18 mm |
F2 | 8 mm |
H | 23 mm |
K | 19.5 mm |