




€10.97/ pieceexcl. VAT
€13.27incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3675 |
Manufacturer ID | 3675 60 11 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | NPT1/8 |
D | 3/8 |
F1 | 18 mm |
F2 | 5 mm |
H | 24.5 mm |
K | 19.5 mm |