




€6.37/ pieceexcl. VAT
€7.71incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3675 |
Manufacturer ID | 3675 56 14 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | NPT1/4 |
D | 1/4 |
F1 | 14 mm |
F2 | 5 mm |
H | 17 mm |
K | 15 mm |