




€13.88/ pieceexcl. VAT
€16.79incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3675 |
Manufacturer ID | 3675 10 21 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | R1/2 |
D | 10 mm |
F1 | 22 mm |
F2 | 8 mm |
H | 22.5 mm |