




€4.65/ pieceexcl. VAT
€5.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3675 |
Manufacturer ID | 3675 04 10 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | R1/8 |
D | 4 mm |
F1 | 10 mm |
F2 | 3 mm |
H | 15 mm |