




€34.04/ pieceexcl. VAT
€41.19incl. VAT
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3667 |
Manufacturer ID | 3667 12 62 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 1/2 in |
Stem Outside Diameter | 12 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 12 mm |
D2 | 1/2 in |
G | 20 mm |
L | 51 mm |
L1 | 26 mm |
L2 | 27.5 mm |