




€24.77/ pieceexcl. VAT
€29.97incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3667 |
Manufacturer ID | 3667 10 60 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 3/8 in |
Stem Outside Diameter | 10 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 3/8 in |
G | 17 mm |
L | 49.5 mm |
L1 | 25 mm |
L2 | 27 mm |