




€20.08/ pieceexcl. VAT
€24.30incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3667 |
Manufacturer ID | 3667 06 56 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter Unequal | 1/4 in |
Stem Outside Diameter | 6 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 6 mm |
D2 | 1/4 in |
G | 12.5 mm |
L | 38.5 mm |
L1 | 19.5 mm |
L2 | 21 mm |