




€16.77/ pieceexcl. VAT
€20.29incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3666 |
Manufacturer ID | 3666 10 12 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 12 mm |
G | 17.5 mm |
L | 50 mm |
L1 | 26 mm |
L2 | 27 mm |