




€9.11/ pieceexcl. VAT
€11.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3666 |
Manufacturer ID | 3666 04 08 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 8 mm |
G | 10 mm |
L | 35.5 mm |
L1 | 20 mm |
L2 | 18 mm |