




€45.54/ pieceexcl. VAT
€55.10incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3639 |
Manufacturer ID | 3639 12 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
D | 12 mm |
F1 | 24 mm |
F2 | 24 mm |
G | 19.5 mm |
H | 55 mm |
K | 26 mm |
L | 31 mm |
T | 23 mm |