




€17.46/ pieceexcl. VAT
€21.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3639 |
Manufacturer ID | 3639 04 00 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
D | 4 mm |
F1 | 13 mm |
F2 | 14 mm |
G | 10 mm |
H | 35 mm |
K | 14 mm |
L | 18 mm |
T | 12.5 mm |