




€20.75/ pieceexcl. VAT
€25.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3636 |
Manufacturer ID | 3636 06 13 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | Internal thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | G1/4 |
D | 6 mm |
E | 11.5 mm |
F1 | 17 mm |
F2 | 17 mm |
H | 37 mm |
H1 | 15 mm |
K | 18.5 mm |
T | 15 mm |