




€10.91/ pieceexcl. VAT
€13.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3629 |
Manufacturer ID | 3629 08 13 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Extended | Yes |
Oscillation | Yes |
C | R1/4 |
D | 8 mm |
F | 14 mm |
G | 15 mm |
H | 34 mm |
J | 10 mm |
L | 23.5 mm |