




€5.56/ pieceexcl. VAT
€6.73incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3626 |
Manufacturer ID | 3626 10 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 10 mm |
G | 12 mm |
L | 40 mm |
L1 | 25 mm |
L2 | 18 mm |