




€3.43/ pieceexcl. VAT
€4.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3626 |
Manufacturer ID | 3626 04 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 4 mm |
G | 6 mm |
L | 25.5 mm |
L1 | 17.5 mm |
L2 | 11.5 mm |