




€10.22/ pieceexcl. VAT
€12.37incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3622 |
Manufacturer ID | 3622 14 62 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 14 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 14 mm |
D2 | 12.5 mm |
D3 | 16 mm |
L | 57.5 mm |
L1 | 33 mm |
L2 | 29.5 mm |