




€8.50/ pieceexcl. VAT
€10.29incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3622 |
Manufacturer ID | 3622 12 62 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 12 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 12 mm |
D2 | 12.5 mm |
D3 | 14.5 mm |
L | 57 mm |
L1 | 34 mm |
L2 | 29.5 mm |