




€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3622 |
Manufacturer ID | 3622 10 08 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 10 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 10 mm |
D2 | 8 mm |
D3 | 10 mm |
L | 47.5 mm |
L1 | 25.5 mm |
L2 | 22.5 mm |