




€4.42/ pieceexcl. VAT
€5.35incl. VAT
20 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3622 |
Manufacturer ID | 3622 08 56 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 8 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 8 mm |
D2 | 6.3 mm |
D3 | 8.3 mm |
L | 42 mm |
L1 | 25 mm |
L2 | 22.5 mm |