




€7.23/ pieceexcl. VAT
€8.75incl. VAT
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3622 |
Manufacturer ID | 3622 04 05 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 4 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D1 | 4 mm |
D2 | 5 mm |
D3 | 7 mm |
L | 40.5 mm |
L1 | 27 mm |
L2 | 22.5 mm |