




€5.35/ pieceexcl. VAT
€6.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3620 |
Manufacturer ID | 3620 06 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Stem Outside Diameter | 6 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 6 mm |
L | 36.5 mm |
L1 | 17 mm |