




€20.08/ pieceexcl. VAT
€24.30incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3618 |
Manufacturer ID | 3618 06 13 |
Shape | Banjo |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | G1/4 |
D | 6 mm |
F | 17 mm |
H | 22 mm |
H1 | 9 mm |
J | 22 mm |
L1 | 13 mm |
L2 | 25.5 mm |