




€20.66/ pieceexcl. VAT
€25.00incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3618 |
Manufacturer ID | 3618 06 10 |
Shape | Banjo |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
C | G1/8 |
D | 6 mm |
F | 14 mm |
H | 23 mm |
H1 | 9.5 mm |
J | 17 mm |
L1 | 10 mm |
L2 | 23.5 mm |