




€24.85/ pieceexcl. VAT
€30.07incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3616 |
Manufacturer ID | 3616 60 00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 3/8 |
F1 | 22 mm |
F2 | 27 mm |
K | 24 mm |
L1 | 21.99 mm |
L2 | 27.99 mm |
T | 21.48 mm |