




€17.05/ pieceexcl. VAT
€20.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3616 |
Manufacturer ID | 3616 56 00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 1/4 |
F1 | 16 mm |
F2 | 16.99 mm |
K | 17.5 mm |
L1 | 17.01 mm |
L2 | 22.5 mm |
T | 14.98 mm |