




€23.45/ pieceexcl. VAT
€28.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3616 |
Manufacturer ID | 3616 10 00 |
Shape | Bulkhead |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 10 mm |
F1 | 22 mm |
F2 | 27 mm |
K | 24 mm |
L1 | 21.5 mm |
L2 | 26.5 mm |
T | 21 mm |