




€16.50/ pieceexcl. VAT
€19.97incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3609 |
Manufacturer ID | 3609 60 22 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | NPT1/2 |
D | 3/8 |
F | 22 mm |
G | 17 mm |
H | 27 mm |
K | 24 mm |
L | 29 mm |