




€13.60/ pieceexcl. VAT
€16.46incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3609 |
Manufacturer ID | 3609 60 14 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | NPT1/4 |
D | 3/8 |
F | 15 mm |
G | 17 mm |
H | 23.5 mm |
K | 16 mm |
L | 29 mm |