




€10.28/ pieceexcl. VAT
€12.44incl. VAT
Sold per: 120Min. order: 120
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3609 |
Manufacturer ID | 3609 56 18 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | NPT3/8 |
D | 1/4 |
F | 18 mm |
G | 12.5 mm |
H | 19 mm |
K | 19.5 mm |
L | 22 mm |