




€19.44/ pieceexcl. VAT
€23.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3609 |
Manufacturer ID | 3609 12 21 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | R1/2 |
D | 12 mm |
F | 21 mm |
G | 19.5 mm |
H | 28.5 mm |
J | 15 mm |
L | 31 mm |