




€9.54/ pieceexcl. VAT
€11.54incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3609 |
Manufacturer ID | 3609 04 14 |
Shape | L-shaped |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | NPT1/4 |
D | 5/32 |
F | 14 mm |
G | 10 mm |
H | 17 mm |
J | 7 mm |
K | 15 mm |
L | 18 mm |