




€37.04/ pieceexcl. VAT
€44.82incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3608 |
Manufacturer ID | 3608 12 17 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -20 to 150 °C |
Oscillation | Yes |
C | R3/8 |
D | 12 mm |
F | 20 mm |
G | 19.5 mm |
H | 46.5 mm |
J | 15 mm |
L/2 | 31 mm |