




€17.26/ pieceexcl. VAT
€20.88incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3606 |
Manufacturer ID | 3606 62 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 1/2 |
G | 20.07 mm |
L | 48 mm |