




€16.50/ pieceexcl. VAT
€19.97incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3606 |
Manufacturer ID | 3606 60 00 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 3/8 |
G | 17.01 mm |
L | 47.49 mm |