LEGRIS

LEGRIS 3606 14 00 Straight connector Ø14mm

  • ERIKS:23216820
  • Manufacturer:0820099277448
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€19.86/ pieceexcl. VAT

€24.03incl. VAT

32 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3606
Manufacturer ID
3606 14 00
Shape
Straight
Material
Brass, Nickel-plated
Tube Outside Diameter
14 mm
Operating temperature
from -20 to 150 °C
Oscillation
No
D
14 mm
G
21.5 mm
L
52.5 mm