




€24.44/ pieceexcl. VAT
€29.57incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3604 |
Manufacturer ID | 3604 62 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/2 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 1/2 |
G | 20 mm |
H | 41 mm |
L/2 | 31 mm |