




€24.53/ pieceexcl. VAT
€29.68incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3604 |
Manufacturer ID | 3604 60 00 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3/8 in |
Operating temperature | from -20 to 150 °C |
Oscillation | No |
D | 3/8 |
G | 17 mm |
H | 37.5 mm |
L/2 | 29 mm |